Shop All Pneumatic Parts
Speedaire
Swivel Assembly, 1/2
Mfr # TT2CUA71G
Zoro # G2440886
Sold in multiples of 2 for $59.58
$59.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number L815153
- Fits Brand Speedaire
- Material Steel
- Maximum Operating Pressure 300 psi
- Outlet Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # TT2CUA71G
- Zoro # G2440886
- UPC # 190735838747
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Inlet Thread Size | 1/2 in |
Outlet Thread Size | 3/8 in |
Details
Item | Swivel |
For Use With Mfr. Model Number | L815153 |
Fits Brand | Speedaire |
Material | Steel |
Maximum Operating Pressure | 300 psi |
Outlet Gender | Female |
Outlet Type | NPT |
Inlet Swivel Configuration | 1/2 in FNPT |
For Reel Series | 2CUA7 |
Angle | 90 Degrees |
Inlet Gender | Female |
Outlet Swivel Configuration | 3/8 in FNPT |
Seal Material | Nitrile |
Minimum Operating Temperature | -4 Degrees F |
Includes Seal | Yes |
Inlet Type | NPT |
Minimum Operating Pressure | 0 psi |
Maximum Operating Temperature | 140 Degrees F |
Finish/Coating | Oxidized |
Description
Swivel, For Use With Grainger Item Number 2CUA7, For Use With Mfr. Model Number L815153, For Reel Series 2CUA7, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 3/8 in, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5KC49GN0001)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/4-14, Straight (2083-12-6S)
- CONTINENTAL CONTITECH 3/5VX560 Banded Cogged V-Belt, 56" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX560)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, 60 Series (BH6-60)
- SPEEDAIRE Hammer Pin, PK2 (TT761A15G)
- SPEEDAIRE Valve Assembly, Heavy Duty (114X77)
- SPEEDAIRE Sealing, O-Ring (PN31XG6405G)
- SPEEDAIRE Rubber Mount, PK4 (TT28332G)
- SPEEDAIRE Rubber Stopper (PN31XG6704G)
- SPEEDAIRE Spring Pin, 3x16 (TTR4410222G)
- DIXON Wilkerson by Modular End Block, For Use with F18, F28, R18, R28, L18, L28 Filter, 3/4 in NPT (GPA-96-613)
- Speedaire Pneumatic Parts