Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Assembly, 1/2, For Use With Mfr. Model Number: 2CUD4
Mfr # TT2CUD41G
Zoro # G8247364
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SS.L808154
- Fits Brand Speedaire
- Minimum Operating Temperature -4 Degrees F
- Outlet Type NPT
- Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT2CUD41G
- Zoro # G8247364
- UPC # 190735838792
- Country of Origin China
- Category Hose Clamp & Reel Parts
Dimensions
Outlet Thread Size | 1/2 in |
Inlet Thread Size | 1/2 in |
Details
For Use With Mfr. Model Number | SS.L808154 |
Item | Swivel |
Fits Brand | Speedaire |
Minimum Operating Temperature | -4 Degrees F |
Outlet Type | NPT |
Angle | 90 Degrees |
Minimum Operating Pressure | 0 psi |
Includes Seal | Yes |
Material | Steel |
Inlet Type | NPT |
Inlet Gender | Female |
Outlet Gender | Female |
Maximum Operating Pressure | 300 psi |
Outlet Swivel Configuration | 1/2 in FNPT |
For Reel Series | 2CUD4 |
Seal Material | Nitrile |
Inlet Swivel Configuration | 1/2 in FNPT |
Finish/Coating | Polished |
Maximum Operating Temperature | 140 Degrees F |
Description
Swivel, For Use With Grainger Item Number 2CUD4, For Use With Mfr. Model Number SS.L808154, For Reel Series 2CUD4, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/2 in, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1-5/8"-12 Thread Size (FET-1002-20FO)
- FESTO Silencer UC-1/4 (UC-1/4)
- 3M Cylinder 30632, 1 Per Poly Bag 1 bag/pk (30632)
- PERFORMANCE TOOL Portable Air Tank, 11 gal. (W10011)
- SPEEDAIRE Guide Roller Set (42PC57)
- SPEEDAIRE Swivel Assembly (42PC76)
- SPEEDAIRE Swivel Assembly (42PC75)
- SPEEDAIRE Ratchet/Latch Assembly (42PC49)
- SPEEDAIRE Guide Roller Set (42PC61)
- SPEEDAIRE Roller Guide, Top, 4-way, 13 13/16 in (A109-4050)
- SPEEDAIRE Swivel Assembly (42PC79)
- Speedaire Hose Clamp & Reel Parts