Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Assembly, 1/2
Mfr # 6WA71-1
Zoro # G8246752
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number L808153
- Finish/Coating Passivated, Polished
- Inlet Swivel Configuration 1/2 in FNPT
- Outlet Swivel Configuration 1/2 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6WA71-1
- Zoro # G8246752
- UPC # 190735843734
- Country of Origin China
- Category Hose Clamp & Reel Parts
Dimensions
Outlet Thread Size | 1/2 in |
Inlet Thread Size | 1/2 in |
Details
Fits Brand | Speedaire |
For Use With Mfr. Model Number | L808153 |
Item | Swivel |
Finish/Coating | Passivated, Polished |
Inlet Swivel Configuration | 1/2 in FNPT |
Outlet Swivel Configuration | 1/2 in FNPT |
Seal Material | Nitrile |
Minimum Operating Pressure | 0 psi |
Inlet Type | NPT |
Maximum Operating Pressure | 300 psi |
For Reel Series | 6WA71 |
Material | Steel |
Includes Seal | Yes |
Minimum Operating Temperature | -4 Degrees F |
Angle | 90 Degrees |
Maximum Operating Temperature | 140 Degrees F |
Outlet Type | NPT |
Inlet Gender | Female |
Outlet Gender | Female |
Description
Swivel, For Use With Grainger Item Number 6WA71, For Use With Mfr. Model Number L808153, For Reel Series 6WA71, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/2 in, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Curved, PK5 (40CUCL)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 9/16-18, Strt (2242-6-6s)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D08-02-FLG0B)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (JM720210)
- SPEEDAIRE Swivel Joint Housing (42PC66)
- SPEEDAIRE Swivel Mounting Bracket (42PD01)
- SPEEDAIRE Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (RJ00-3200H)
- SPEEDAIRE Roller Guide, Top, 4-way, 13 13/16 in (A109-4110)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: 6WA73 (6WA73-1)
- SPEEDAIRE Ratchet/Latch Assembly (42PC49)
- MILTON Brass Hose Ferrule, 23/32" OD, PK10 (1654-8)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts