Shop All Hose Clamp & Reel Parts
Speedaire
Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet
Mfr # RJ00-9200
Zoro # G4550699
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GGRWM-916-TT GGRWM-977-TT, GGRWM-PPO-303
- Material Brass
- Fits Brand Speedaire
- Outlet Gender Female
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # RJ00-9200
- Zoro # G4550699
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Outlet Thread Size | 3/8 in |
Inlet Thread Size | 3/8 in |
Details
For Use With Mfr. Model Number | GGRWM-916-TT GGRWM-977-TT, GGRWM-PPO-303 |
Material | Brass |
Item | Swivel |
Fits Brand | Speedaire |
Outlet Gender | Female |
Inlet Type | NPT |
Finish/Coating | Nickel Plated |
Inlet Swivel Configuration | 3/8 in FNPT |
Inlet Gender | Female |
Outlet Type | NPT |
Includes Seal | Yes |
For Reel Series | RWM Series |
Maximum Operating Pressure | 4,000 psi |
Maximum Operating Temperature | 225 Degrees F |
Angle | 90 Degrees |
Outlet Swivel Configuration | 3/8 in FNPT |
Seal Material | FKM/PTFE |
Minimum Operating Temperature | 21 Degrees F |
Description
Swivel, For Use With Grainger Item Number 437J31, 437J33, 437J35, For Use With Mfr. Model Number GGRWM-916-TT GGRWM-977-TT, GGRWM-PPO-303, For Reel Series RWM Series, Material Brass, 90 Degrees , 4,000 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 3/8 in, Includes Seal Yes, Seal Material FKM/PTFE, 21 Degrees F, 225 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (HD76100 OLP)
- D&D Timing Belt, 14M, 85 x 2100mm PL, T150 (2100-14M-85)
- JET-LUBE 5 gal General Purpose Lubricant Pail clear (70516)
- DODGE INS-ER-DL-012 (128870 INS-ER-DL-012)
- SPEEDAIRE Roller Guide Assembly (TT2CUA9A5G)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: 6WA73 (6WA73-1)
- SPEEDAIRE Guide Roller Set (42PC53)
- SPEEDAIRE Ratchet/Latch Assembly (42PC49)
- SPEEDAIRE Guide Roller Set (42PC54)
- SPEEDAIRE Swivel Assembly (42PC74)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2100)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts