Shop All Hose Clamp & Reel Parts
Speedaire
Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet
Mfr # A109-4030
Zoro # G4550285
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- Material Brass
- For Use With Mfr. Model Number GGRWA-PPO-261
- Shop By Closeouts
- For Reel Series RWA Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # A109-4030
- Zoro # G4550285
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Outlet Thread Size | 3/8 in |
Inlet Thread Size | 3/8 in |
Details
Item | Swivel |
Fits Brand | Speedaire |
Material | Brass |
For Use With Mfr. Model Number | GGRWA-PPO-261 |
Shop By | Closeouts |
For Reel Series | RWA Series |
Maximum Operating Temperature | 150 Degrees F |
Inlet Gender | Female |
Maximum Operating Pressure | 500 psi |
Inlet Type | NPT |
Outlet Type | NPT |
Angle | 90 Degrees |
Minimum Operating Temperature | 21 Degrees F |
Inlet Swivel Configuration | 3/8 in FNPT |
Seal Material | FKM |
Includes Seal | Yes |
Outlet Gender | Female |
Outlet Swivel Configuration | 3/8 in FNPT |
Finish/Coating | Nickel Plated |
Description
Swivel, For Use With Grainger Item Number 437J09, For Use With Mfr. Model Number GGRWA-PPO-261, For Reel Series RWA Series, Material Brass, 90 Degrees , 500 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 3/8 in, Includes Seal Yes, Seal Material FKM, 21 Degrees F, 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182-256TC (6034)
- NUMATICS Part Filter, 3/4 in, Particulate, 2.06 lb (8653ABBP5JA000N)
- AMFLO HOSE AIR 3/8""X25' ORANGE (576-25A)
- NUMATICS MK55 BLACK ZINCTARMATURE (554SA400K046T30)
- SPEEDAIRE Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (RJ00-3200H)
- SPEEDAIRE Roller Guide Assembly (TT2CUA9A5G)
- SPEEDAIRE Spring Latch (TT2CU8153G)
- SPEEDAIRE Swivel Assembly (42PC74)
- SPEEDAIRE Swivel Assembly (42PC78)
- SPEEDAIRE Guide Roller Set (42PC51)
- SPEEDAIRE Roller Guide, Top, 4-way, 12 5/8 in (A109-4100)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts