Shop All Hose Clamp & Reel Parts
Speedaire
Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet
Mfr # RJ00-3200H
Zoro # G4558679
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Use With Mfr. Model Number GGRHM-PPO-078, GGRHM-PPO-174, GGRWM-PPO-149
- Fits Brand Speedaire
- Shop By Closeouts
- Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # RJ00-3200H
- Zoro # G4558679
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Inlet Thread Size | 3/4 in |
Outlet Thread Size | 1 in, 3/4 in |
Details
Material | Brass |
Item | Swivel |
For Use With Mfr. Model Number | GGRHM-PPO-078, GGRHM-PPO-174, GGRWM-PPO-149 |
Fits Brand | Speedaire |
Shop By | Closeouts |
Angle | 90 Degrees |
Outlet Gender | Female |
For Reel Series | RHM Series, RWM |
Inlet Gender | Female |
Minimum Operating Temperature | 21 Degrees F |
Includes Seal | Yes |
Outlet Swivel Configuration | 1 in FNPT |
Maximum Operating Pressure | 1,000 psi |
Inlet Swivel Configuration | 3/4 in FNPT |
Maximum Operating Temperature | 250 Degrees F |
Finish/Coating | Nickel Plated |
Seal Material | FKM/PTFE |
Inlet Type | NPT |
Outlet Type | NPT |
Description
Swivel, For Use With Grainger Item Number 437J16, 437J17, 437J18, For Use With Mfr. Model Number GGRHM-PPO-078, GGRHM-PPO-174, GGRWM-PPO-149, For Reel Series RHM Series, RWM, Material Brass, 90 Degrees , 1,000 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/4 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1 in, 3/4 in, Includes Seal Yes, Seal Material FKM/PTFE, 21 Degrees F, 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Valve, Pneumatic, 1/2 In (256-02008)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 20 tons, 4" Stroke (HU2004T)
- LUBRIPLATE No. 630-Aa, 72 3/8 Oz Tubes, 8PK (L0067-078)
- MILTON INDUSTRIES 3/8" NPT Female x 1/4" NPT Male Brass Adapter (653-2)
- SPEEDAIRE Guide Roller Set (42PC61)
- SPEEDAIRE Hose Stopper (42PC91)
- SPEEDAIRE Ratchet/Latch Assembly (42PC49)
- SPEEDAIRE Bumper Stop, 3/4 in, Rubber (Z929-2080)
- SPEEDAIRE Hose Stopper (42PC90)
- SPEEDAIRE Wire, Speedaire (40099000001740-7)
- INTERSTATE PNEUMATICS 0.781 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7332-50)
- Speedaire Hose Clamp & Reel Parts