Shop All Hose Clamp & Reel Parts
Speedaire
Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet
Mfr # RJ00-3200-4
Zoro # G4549210
product price: $29.05
/ea
$29.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Use With Mfr. Model Number GGROM-PPO-302
- Fits Brand Speedaire
- Shop By Closeouts
- Outlet Thread Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # RJ00-3200-4
- Zoro # G4549210
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Outlet Thread Size | 3/4 in |
Inlet Thread Size | 3/4 in |
Details
Material | Brass |
For Use With Mfr. Model Number | GGROM-PPO-302 |
Item | Swivel |
Fits Brand | Speedaire |
Shop By | Closeouts |
Includes Seal | Yes |
Seal Material | FKM/PTFE |
Finish/Coating | Nickel Plated |
Outlet Swivel Configuration | 3/4 in FNPT |
Maximum Operating Pressure | 3,000 psi |
Outlet Gender | Female |
Inlet Type | NPT |
Maximum Operating Temperature | 275 Degrees F |
For Reel Series | ROM Series |
Angle | 90 Degrees |
Minimum Operating Temperature | 21 Degrees F |
Outlet Type | NPT |
Inlet Swivel Configuration | 3/4 in FNPT |
Inlet Gender | Female |
Description
Swivel, For Use With Grainger Item Number 437J14, For Use With Mfr. Model Number GGROM-PPO-302, For Reel Series ROM Series, Material Brass, 90 Degrees , 3,000 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/4 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 3/4 in, Includes Seal Yes, Seal Material FKM/PTFE, 21 Degrees F, 275 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Double Nipple E-G1/4-1/4NPT (E-G1/4-1/4NPT)
- DAYTON Coupling, Rigid Steel (3ZN30)
- FOSTER Plug, 1/2" MPT, Brass (54-5B)
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DXPSRM04.00)
- SPEEDAIRE Roller Guide, Top, 4-way, 12 5/8 in (A109-4100)
- SPEEDAIRE Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (RJ00-9200)
- SPEEDAIRE Swivel Assembly, 1/2, For Use With Mfr. Model Number: 2CUA9 (TT2CUA9A1G)
- SPEEDAIRE Swivel Assembly (42PC76)
- SPEEDAIRE Spring Latch (TT2CU8153G)
- SPEEDAIRE Swivel Assembly (42PC77)
- INTERSTATE PNEUMATICS 0.560 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7325-50)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts