Shop All Hose Clamp & Reel Parts
Speedaire
Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet
Mfr # RJ00-2100
Zoro # G4550653
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Use With Mfr. Model Number GGRWA-PPO-230, GGRWM-PPO-267, GGRWM-PPO-269
- Fits Brand Speedaire
- Shop By Closeouts
- Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # RJ00-2100
- Zoro # G4550653
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Outlet Thread Size | 1/2 in |
Inlet Thread Size | 1/2 in |
Details
Item | Swivel |
Material | Brass |
For Use With Mfr. Model Number | GGRWA-PPO-230, GGRWM-PPO-267, GGRWM-PPO-269 |
Fits Brand | Speedaire |
Shop By | Closeouts |
Angle | 90 Degrees |
Maximum Operating Temperature | 150 Degrees F |
For Reel Series | RWA, RWM Series |
Maximum Operating Pressure | 1,000 psi |
Outlet Gender | Female |
Seal Material | Nitrile |
Inlet Swivel Configuration | 1/2 in FNPT |
Finish/Coating | Nickel Plated |
Minimum Operating Temperature | 21 Degrees F |
Inlet Type | NPT |
Outlet Type | NPT |
Outlet Swivel Configuration | 1/2 in FNPT |
Includes Seal | Yes |
Inlet Gender | Female |
Description
Swivel, For Use With Grainger Item Number 437J30, 437J36, 437J37, For Use With Mfr. Model Number GGRWA-PPO-230, GGRWM-PPO-267, GGRWM-PPO-269, For Reel Series RWA, RWM Series, Material Brass, 90 Degrees , 1,000 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/2 in, Includes Seal Yes, Seal Material Nitrile, 21 Degrees F, 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 98138015 1-1/2" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks (98138015)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3710T)
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E641)
- REELCRAFT 1/2" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601021-35)
- SPEEDAIRE Swivel Assembly (42PC72)
- SPEEDAIRE Hose Stopper (42PC90)
- SPEEDAIRE Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (RJ00-3200H)
- SPEEDAIRE Sealing, Nitrile (A109-4180)
- SPEEDAIRE Roller Guide, Top, 4-way, 12 5/8 in (A109-4100)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: L302153 #2/ L301303 (GGS_57190)
- BAND-IT Single Bolt Flared Leg 200/300 Brkt Pk50 (D02189)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts