Shop All Hose Clamp & Reel Parts
Speedaire
Swivel, 90 Deg., Brass, 1 in FNPT Inlet
Mfr # RJ00-3200H-1
Zoro # G4548459
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- Type Replacement
- Material Brass
- For Use With Hose Reel
- For Use With Mfr. Model Number GGRWM-PPO-075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # RJ00-3200H-1
- Zoro # G4548459
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Inlet Thread Size | 1 in |
Outlet Thread Size | 1 in |
Details
Fits Brand | Speedaire |
Type | Replacement |
Item | Swivel |
Material | Brass |
For Use With | Hose Reel |
For Use With Mfr. Model Number | GGRWM-PPO-075 |
Inlet Gender | Female |
Outlet Type | NPT |
Outlet Gender | Female |
Maximum Operating Pressure | 300 psi |
Finish/Coating | Nickel Plated |
Inlet Swivel Configuration | 1 in FNPT |
Maximum Operating Temperature | 250 Degrees F |
Seal Material | FKM/PTFE |
Includes Seal | Yes |
For Reel Series | RWM Series |
Outlet Swivel Configuration | 1 in FNPT |
Angle | 90 Degrees |
Inlet Type | NPT |
Minimum Operating Temperature | 21 Degrees F |
Description
Swivel, For Use With Grainger Item Number 437J15, For Use With Mfr. Model Number GGRWM-PPO-075, For Reel Series RWM Series, Material Brass, 90 Degrees , 300 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1 in, Includes Seal Yes, Seal Material FKM/PTFE, 21 Degrees F, 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 80/7.5 MFD, 370V, Round (2MEG3)
- STA-LUBE 14 oz Multipurpose Grease Can White (SL3151)
- MTD Belt-Flat (GW-97075)
- DUPAGE Stainless Steel Hose Clamp, 7/16" To 1", Sae 8, 10PK (B8HS)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: L302153 #2/ L301303 (GGS_57190)
- SPEEDAIRE Swivel Assembly (42PC72)
- SPEEDAIRE Swivel Assembly, 1/2, For Use With Mfr. Model Number: 2CUD4 (TT2CUD41G)
- SPEEDAIRE Guide Roller Set (42PC55)
- SPEEDAIRE Swivel Assembly (42PC71)
- SPEEDAIRE Ratchet/Latch Assembly (42PC49)
- REELCRAFT Seal, Ring Kit (S600947-1)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts