Shop All Cylinder Position Sensors
Speedaire
Switch, Reed, No, Spst
Mfr # 6KL75
Zoro # G0685632
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bore Dia. 3/4 to 2-1/2 in
- Enclosure Type NEMA 4
- Number of Wires 2
- Switching Voltage 5 to 120V AC/DC
- Switching Current 0.03 A max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6KL75
- Zoro # G0685632
- UPC # 190735680254
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
For Bore Dia. | 3/4 to 2-1/2 in |
Details
Enclosure Type | NEMA 4 |
Number of Wires | 2 |
Switching Voltage | 5 to 120V AC/DC |
Switching Current | 0.03 A max |
Type | Two Wire Switch |
Item | Reed Switch |
Function | N/O SPST |
Description
Reed Switch, Two Wire Switch, Switching Current 0.03 A max, Switching Voltage 5 to 120V AC/DC, For Bore Dia. 3/4 to 2-1/2 in, Function N/O SPST, Enclosure Type NEMA 4, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Steel (30E679)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- DART CONTROLS DC Speed Control, 90VDC, 1.2A (130LC12)
- CONTINENTAL CONTITECH B79 Wrapped V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (B79)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-C80L)
- SPEEDAIRE Solid State Switch, 24VDC, NPN, 3 M Lead (D-M9NL)
- SPEEDAIRE Position Sensor, Any Size Bore dia. (56JD46)
- SPEEDAIRE Switch, Reed, No, Spst (6KL72)
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead (D-M9PL)
- SPEEDAIRE Position Sensor, Any Size Bore dia. (56JD45)
- SMC Vanetype Actuator, 30mm Shaft, 90 Rotate (CDRB2BW30-90SZ)
- Speedaire Pneumatic System Components