Shop All Cylinder Position Sensors
Speedaire
Switch, Reed, No, Spst
Mfr # 6KL72
Zoro # G0583082
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 2
- Function N/O SPST
- Enclosure Type NEMA 4
- Switching Current 1 amp max
- Switching Voltage 5-240V AC/V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6KL72
- Zoro # G0583082
- UPC # 190735680247
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
For Bore Dia. | 3-1/4 to 6 in |
Details
Item | Reed Switch |
Number of Wires | 2 |
Function | N/O SPST |
Enclosure Type | NEMA 4 |
Switching Current | 1 amp max |
Switching Voltage | 5-240V AC/V DC |
Description
Reed Switch, Switching Current 1 amp max, Switching Voltage 5-240V AC/V DC, For Bore Dia. 3-1/4 to 6 in, Function N/O SPST, Enclosure Type NEMA 4, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SH-N-550-DF-BBX)
- PARKER Coil Kit, 22MM 3 Pin, 120 VAC, Viking (P2FCB453)
- BOSTON GEAR Miter Gear-16 Pitch (L112Y)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X12SS)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A93L)
- SPEEDAIRE Switch, Reed, No, Spst (6KL75)
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead (D-M9PL)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-C80L)
- SPEEDAIRE Position Sensor, Any Size Bore dia. (56JD45)
- SPEEDAIRE Solid State Switch, 24VDC, NPN, 3 M Lead (D-M9NL)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- Speedaire Pneumatic System Components