Shop All Pneumatic Parts
Speedaire
Support Rod
Mfr # TT6T620128G
Zoro # G3938475
original price:
$8.37
67% off
new price: $2.75
/ea
Sold in multiples of 2 for $5.50
$5.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- Shop By Closeouts
- Compatible Manufacturer Model Number 3CRJ9
- Product Type Support Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT6T620128G
- Zoro # G3938475
- Country of Origin Multiple
- Category Pneumatic Parts
Details
Item | Support Rod |
Fits Brand | Speedaire |
Shop By | Closeouts |
Compatible Manufacturer Model Number | 3CRJ9 |
Product Type | Support Rod |
Description
Support Rod, Compatible Grainger Part Number 3CRJ9, Compatible Manufacturer Model Number 3CRJ9, Product Type Support Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Leaf Chain, Riveted, BL5 ANSI, 50 ft. (BL546)
- CHAMPION PNEUMATIC Governor Cover Assembly Kit (ZRE10100A)
- DIXON Barbed Hose Fitting, Hose ID 1/8", NPTF (1040202C)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.30" OD (5V1132)
- SPEEDAIRE Clamp Nut (TT900504G)
- SPEEDAIRE Retainer Spring (PN12V729012G)
- SPEEDAIRE O-Ring, 2.0x1.5 (TTR4410214G)
- SPEEDAIRE Swivel Assembly, 1/4 (TT2CUC51G)
- SPEEDAIRE O-Ring, 3.2x1.9 (TTR4420402G)
- SPEEDAIRE O-Ring, p8, PK2 (TT70003G)
- WESTWARD Cut-Off Wheel (PN5ZL29006G)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts