Shop All Air Grinders
Speedaire
Straight Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM
Mfr # 48MA01
Zoro # G5576728
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Medium Duty
- Free Speed 22,000 RPM
- Grinder Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 48MA01
- Zoro # G5576728
- UPC # 190735986837
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 1/2 in |
Right Angle Length | 42 mm |
Air Inlet Connection Size | 1/4 in |
Maximum Burr Diameter | 1/4 in |
Maximum Mounted Point Diameter | 1/4 in |
Maximum Brushed Wheel Diameter | 1/4 in |
Collet Size | 1/4 in |
Handle Length | 110 mm |
Description
Die Grinder Kit, Duty Medium Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 22,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, (5) Abrasive Wheels, Includes 1/4 in Collet Insert Mfr. No. 50013, Case Included Yes, Grip Style Barrel Grip, Material Application Steel, Wood, Safety Stop Mechanisms Mechanical Brake, Anti-Restart Technology No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS 3/8-18 H.S.S. 4-Flute NPT Interrupted Thread Taps (123704)
- GENERAL TOOLS MFG Ratch Screw Set (8071)
- KYOCERA Diamond Turning Insert, Diamond, 3, 2 (VNMG332MQCA6525)
- COILHOSE PNEUMATICS Safety Blow Gun W/6" Extension (CO 606-S)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.7 hp (21AA89)
- SPEEDAIRE Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM (12V739)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA86)
- SPEEDAIRE Mini Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Light Duty, 25,000 RPM, 0.2 hp (10D235)
- SPEEDAIRE Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Light Duty, 15,000 RPM, 0.2 hp (10D232)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.5 hp (45NW65)
- DYNABRADE Cone/Plug Cone Or Plug Grinder -Single Extension, 1/4 in NPT Air Inlet, 20,000 rpm, 0.7 HP (53783)
- Speedaire Air Grinders