Shop All Air Grinders
Speedaire
Straight Die Grinder, 1/4 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Medium Duty, 25,000 RPM
Mfr # 48LZ93
Zoro # G5234260
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 3 mm, 1/8 in
- Duty Medium Duty
- Grinder Type Straight
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 48LZ93
- Zoro # G5234260
- UPC # 190735986448
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 5 in |
Right Angle Length | 40 mm |
Handle Length | 80 mm |
Maximum Mounted Point Diameter | 1/4 in |
Air Inlet Connection Size | 1/4 in |
Maximum Brushed Wheel Diameter | 1/4 in |
Collet Size | 1/4 in, 1/8 in |
Maximum Burr Diameter | 1/4 in |
Description
Die Grinder, Duty Medium Duty, Horsepower 0.3 hp, Collet Size 1/4 in, 1/8 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, Case Included Yes, Grip Style Barrel Grip, Material Application Steel, Wood, Safety Stop Mechanisms Mechanical Brake, Anti-Restart Technology No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN 16-Gauge 2-1/2" Straight Finish Nailer (G2FN64)
- KNIPEX 9-7/9" Cable Cutter, Center Cut (95 36 250 SBA)
- OLFA Single Edge Utility Blade, 6mm W, PK5 (TSB-1)
- MALCO SM1 Smart Tool Stapler for PEX Radiant Heating Installation (SM1)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (48LZ99)
- SPEEDAIRE Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM (12V739)
- SPEEDAIRE Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 3,500 RPM, 0.5 hp (22EW13)
- SPEEDAIRE Pencil Pencil Grinder, 1/4 in NPT Female Air Inlet, General, 56,000 RPM, 0.1 hp (21AA92)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (45YY22)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (45YY20)
- DYNABRADE WHEEL GRINDER 6" CONE OR PLUG EXTENSION (DB52721)
- Speedaire Air Grinders