Shop All Air Grinders
Speedaire
Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 30,000 RPM, 0.3 hp
Mfr # 12V734
Zoro # G4962571
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Medium Duty
- Free Speed 30,000 RPM
- Grinder Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 12V734
- Zoro # G4962571
- UPC # 190735601334
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 1/2 in |
Handle Length | 65 mm |
Collet Size | 1/4 in |
Maximum Mounted Point Diameter | 1/4 in |
Maximum Burr Diameter | 1/4 in |
Air Inlet Connection Size | 1/4 in |
Maximum Brushed Wheel Diameter | 1/4 in |
Description
Die Grinder, Duty Medium Duty, Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 31,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Erickson Collet, Case Included Yes, Grip Style Barrel Grip, Material Application Steel, Safety Stop Mechanisms Mechanical Brake, Anti-Restart Technology No, Anti-Kickback Clutch Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-4)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4530BK-200)
- VERSADRIVE HMT Impact Reamer 18mm (501030-0180)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- SPEEDAIRE Right Angle Air Grinder, 1/4 in NPT Female Air Inlet, 1/8" and 1/4" Collet, Medium Duty, 18,000 RPM (48LZ92)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (45YY20)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (45YY31)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (48LZ99)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.7 hp (21AA89)
- SPEEDAIRE Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 3,500 RPM, 0.5 hp (22EW13)
- MILTON INDUSTRIES 3/8" Male Plug H-Style, 2/cd (S-1837)
- Speedaire Air Grinders