Shop All Air Grinders
Speedaire
Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.35 hp
Mfr # 12V736
Zoro # G8477524
original price:
$242.56
29% off
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Medium Duty
- Grinder Type Straight
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 12V736
- Zoro # G8477524
- UPC # 190735601358
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 7 in |
Collet Size | 1/4 in |
Handle Length | 93 mm |
Air Inlet Connection Size | 1/4 in |
Maximum Burr Diameter | 1/4 in |
Maximum Mounted Point Diameter | 1/4 in |
Maximum Brushed Wheel Diameter | 1/4 in |
Description
Die Grinder, Duty Medium Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 26,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Erickson Collet, Case Included Yes, Grip Style Barrel Grip, Material Application Steel, Safety Stop Mechanisms Mechanical Brake, Anti-Restart Technology No, Anti-Kickback Clutch Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7171)
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-09)
- EAGLE TAPTEK CUTTING TOOLS 23/32 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-046-I)
- BON TOOL Bon 82-145 Knee Boards, Stainless Steel Curved End, W/Knee Pads (Pr) (82-145)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (45YY31)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 10,000 RPM, 0.8 hp (21AA83)
- SPEEDAIRE Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Light Duty, 15,000 RPM, 0.2 hp (10D232)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 12,000 RPM (12V741)
- SPEEDAIRE Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 0.4 hp (45YY18)
- SPEEDAIRE Mini Mini Air Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 15,000 RPM, 0.2 hp (10D231)
- CHICAGO PNEUMATIC Die Grinder Kit, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411K)
- Speedaire Air Grinders