Shop All Air Grinders
Speedaire
Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 20,000 RPM, 0.4 hp
Mfr # 12V735
Zoro # G7480785
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Medium Duty
- Grinder Type Straight
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 12V735
- Zoro # G7480785
- UPC # 190735601341
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 179 mm |
Maximum Brushed Wheel Diameter | 1/4 in |
Maximum Burr Diameter | 1/4 in |
Handle Length | 93 mm |
Maximum Mounted Point Diameter | 1/4 in |
Air Inlet Connection Size | 1/4 in |
Collet Size | 1/4 in |
Description
Die Grinder, Duty Medium Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 21,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Erickson Collet, Case Included Yes, Grip Style Barrel Grip, Material Application Steel, Safety Stop Mechanisms Mechanical Brake, Anti-Restart Technology No, Anti-Kickback Clutch Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Replacement Wood Edger Handle (CF047)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B (301170040)
- IRWIN Die, 3/8-16, 25/32 NC HRT (7234)
- TENG TOOLS Bits Driver 150mm Flexible Extension (TTMD74-2)
- SPEEDAIRE 120 Degree Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.5 hp (45NW66)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Medium Duty, 25,000 RPM (48LZ93)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA88)
- SPEEDAIRE Angle Angle Grinder Kit, 1/4 in NPT Female Air Inlet, Medium Duty, 16,000 RPM, 0.4 hp (12V733)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA86)
- SPEEDAIRE Right Angle Air Grinder, 1/4 in NPT Female Air Inlet, 1/8" and 1/4" Collet, Medium Duty, 18,000 RPM (48LZ92)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM (52204)
- Speedaire Air Grinders