Shop All Push On Hose Fittings
Speedaire
Straight 3/8 in Hose I.D, 1/4"-18 Thread
Mfr # 5A253
Zoro # G1669972
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/8 in
- Material Brass
- Thread Size 1/4"-18
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5A253
- Zoro # G1669972
- UPC # 190735524213
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4"-18 |
Barb Size | 3/8 in |
Hex Head Size | 35/64 in |
Fitting Size | 3/8 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/8 in |
Details
Fitting Style | Straight |
For Hose I.D. | 3/8 in |
Material | Brass |
Thread Type | (M)NPT |
Fitting Connection Type | Hose Barb x NPT |
Item | Push-On Hose Fitting |
Max. Working Pressure | 250 psi |
Hose Fitting B Connection Type | NPT |
Reusable | Yes |
Hose Fitting B Gender | Male |
Fitting Material | Brass x Brass |
Material Grade | H59 |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Shape | Straight |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | Hose Barb |
Fitting Movement | Rigid |
Description
Push-On Hose Fitting, For Hose I.D. 3/8 in, Barb Size 3/8 in, Rigid, Fitting Shape Straight, Hex Head Size 35/64 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, H59, Reusable Yes, 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/4, PK3 (DPEP050604)
- ARO Air Motor Kit (637397)
- PARKER Directional Valve, Solenoid, Float, 24 VDC (D3W004CNJW)
- CLIMAX METAL PRODUCTS SDA-112 Step Down Clamp-On Adapter (SDA-112)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFK0)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 3/8 in Hose I.D, 1/8 in Thread (6AFK2)
- SPEEDAIRE Straight 1/4 in Hose I.D, 1/8"-27 Thread (5A251)
- SPEEDAIRE 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFH4)
- SPEEDAIRE Hose End, For ID 1/4 In, 1/4 In NPT, Brass (6X423)
- SPEEDAIRE Straight Swivel 1/4 in Hose I.D, 7/16"-20 UNF Thread (5A247)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-03AS)
- Speedaire Hose Fittings