Shop All Push On Hose Fittings
Speedaire
Straight 3/4 in Hose I.D, 1/2"-14 Thread
Mfr # 4TT17
Zoro # G1441632
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/4 in
- Material Brass
- Thread Size 1/2"-14
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4TT17
- Zoro # G1441632
- UPC # 190735519752
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2"-14 |
Barb Size | 3/4 in |
Hose Fitting B Size | 1/2 in |
Hex Head Size | 55/64 in |
Hose Fitting A Size | 3/4 in |
Fitting Size | 3/4 in x 1/2 in |
Details
Fitting Style | Straight |
For Hose I.D. | 3/4 in |
Material | Brass |
Thread Type | (M)NPT |
Fitting Connection Type | Hose Barb x NPT |
Max. Working Pressure | 250 psi |
Item | Push-On Hose Fitting |
Max. Working Pressure @ 70 F | 250 psi |
Material Grade | H59 |
Hose Fitting A Gender | Male |
Fitting Movement | Rigid |
Fitting Shape | Straight |
Fitting Material | Brass x Brass |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Connection Type | Hose Barb |
Reusable | Yes |
Description
Push-On Hose Fitting, For Hose I.D. 3/4 in, Barb Size 3/4 in, Rigid, Fitting Shape Straight, Hex Head Size 55/64 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, H59, Reusable Yes, 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Manual Trans Output Shaft Seal, 472439 (472439)
- D&D 31" Outside Length, 3/8" Top Width, 1 Ribs (3L310)
- FESTO Front Panel Valve SV-3-M5 (SV-3-M5)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-02AS)
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (6AFK6)
- SPEEDAIRE Ferrule, 3/8 In, Pk10 (2A734)
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFL3)
- SPEEDAIRE 90 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (6AFH0)
- SPEEDAIRE Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFH8)
- SPEEDAIRE Hose Mender, 3/8 In. ID, Brass (5A250)
- MILTON INDUSTRIES 1/4" NPT Male Air Tank Valve (684-4)
- Speedaire Push On Hose Fittings