Shop All Push On Hose Fittings
Speedaire
Straight 1/4 in Hose I.D, 1/8"-27 Thread
Mfr # 5A251
Zoro # G1722052
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/4 in
- Material Brass
- Thread Size 1/8"-27
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5A251
- Zoro # G1722052
- UPC # 190735524190
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/8"-27 |
Barb Size | 1/4 in |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 1/4 in |
Hex Head Size | 7/16 in |
Fitting Size | 1/4 in x 1/8 in |
Details
Fitting Style | Straight |
For Hose I.D. | 1/4 in |
Material | Brass |
Thread Type | (M)NPT |
Fitting Connection Type | Hose Barb x NPT |
Max. Working Pressure | 250 psi |
Item | Push-On Hose Fitting |
Material Grade | H59 |
Hose Fitting A Gender | Male |
Reusable | Yes |
Hose Fitting B Gender | Male |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting B Connection Type | NPT |
Fitting Movement | Rigid |
Fitting Material | Brass x Brass |
Fitting Shape | Straight |
Hose Fitting A Connection Type | Hose Barb |
Description
Push-On Hose Fitting, For Hose I.D. 1/4 in, Barb Size 1/4 in, Rigid, Fitting Shape Straight, Hex Head Size 7/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, H59, Reusable Yes, 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-183 Timing Belt, 100-S3M-183 (100-S3M-183)
- DIXON Vapor Removal Filter Element, For Use with F74V Filter (4341-01)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-03-11)
- TSUBAKI Offset Link, British Standard, PK5 (RS08BOL)
- SPEEDAIRE Hose Mender, 3/8 In. ID, Brass (5A250)
- SPEEDAIRE Hose Mender, For Hose ID 1/4 In, Brass, For Hose O.D.: 1/2 in (6X426)
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFL3)
- SPEEDAIRE Straight Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFJ8)
- SPEEDAIRE 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFH4)
- SPEEDAIRE Straight Swivel 3/4 in Hose I.D, 1-1/16"-14 UNS Thread (4TT19)
- SUNCAST HOSE REEL CART 175' (JNF175B)
- Speedaire Hose Fittings