Shop All Push On Hose Fittings
Speedaire
Straight 1/4 in Hose I.D, 1/4"-18 Thread
Mfr # 5A252
Zoro # G2880141
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/4 in
- Material Brass
- Thread Size 1/4"-18
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5A252
- Zoro # G2880141
- UPC # 190735524206
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4"-18 |
Barb Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hex Head Size | 35/64 in |
Details
Fitting Style | Straight |
For Hose I.D. | 1/4 in |
Material | Brass |
Thread Type | (M)NPT |
Fitting Connection Type | Hose Barb x NPT |
Item | Push-On Hose Fitting |
Max. Working Pressure | 250 psi |
Fitting Movement | Rigid |
Fitting Material | Brass x Brass |
Reusable | Yes |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Material Grade | H59 |
Hose Fitting B Connection Type | NPT |
Fitting Shape | Straight |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting B Gender | Male |
Description
Push-On Hose Fitting, For Hose I.D. 1/4 in, Barb Size 1/4 in, Rigid, Fitting Shape Straight, Hex Head Size 35/64 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, H59, Reusable Yes, 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Belt Drive Motor, 1 Speed, Open Dripproof, Cradle Base Mount, 1/4 HP, 1,725 Nameplate RPM, B (3K771)
- TOMPKINS Hydraulic Fitting-Steel16MJ-12MP (2404-16-12)
- CARLISLE 1430V215 Variable Speed Cog-Belt (1430V215)
- COXREELS Hose Assembly 1"IDx50Ft 300PSI, 5096-50 (5096-50)
- SPEEDAIRE Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFP0)
- SPEEDAIRE 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFH4)
- SPEEDAIRE Straight Hose Clamp, 5/8 in Hose I.D, 3/8 in Thread (6AFJ9)
- SPEEDAIRE Ferrule, 3/8 In, Pk10 (2A734)
- SPEEDAIRE Straight Crimped or Hose Clamp, 5/16 in Hose I.D (6AFK9)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFK0)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-03AS)
- Speedaire Push On Hose Fittings