Shop All Pneumatic Parts
Speedaire
Stopper Assembly
Mfr # 6WA68-3
Zoro # G2422990
product price: $5.19
/ea
Sold in multiples of 3 for $15.57
$15.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number 6WA68
- Material Polypropylene/PVC
- Shape Oval
- For Number of Hoses 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6WA68-3
- Zoro # G2422990
- UPC # 190735843765
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Hose Stop Overall Width | 1 5/8 in |
For Hose Diameter | 1/4 in |
Hose Stop Overall Outside Dia. | 2 3/8 in |
Details
Item | Bumper Stop |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 6WA68 |
Material | Polypropylene/PVC |
Shape | Oval |
For Number of Hoses | 1 |
Description
Bumper Stop, Material Polypropylene/PVC, For Use With Grainger Item Number 6WA68, Shape Oval, For Hose Diameter 1/4 in, Hose Stop Overall Width 1 5/8 in, Hose Stop Overall Outside Dia. 2 3/8 in, For Number of Hoses 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Elbow, 1/8"-27PTFx1/8"-27NPTF, 90 deg, CSZ3 (H44701Z3)
- MILTON INDUSTRIES 1/4" Fem. Body A-Style (S-775)
- KOYO Needle Roller Brg, 16121, 1in Bore, Open (M-16121)
- LOCTITE Anti-Seize Lubricant, Copper Base, 12 oz, Aerosol Can, LB 8007, C5-A (1786073)
- SPEEDAIRE Stopper Assembly, 3/8 (TT2CUC73G)
- SPEEDAIRE Valve Stem Bushing (TT70429G)
- SPEEDAIRE Rear Valve Block (TTR4420429G)
- SPEEDAIRE Air Inlet (TTRL60212BG)
- SPEEDAIRE Oil Adjust Dome Assembly, Green (114X40)
- SPEEDAIRE O-Ring, 3.2x1.9 (TTR4420402G)
- DYNABRADE Housing Stamped, for 05023 (05030)
- Speedaire Pneumatic Parts