Shop All Pneumatic Parts
Speedaire
Stopper Assembly, 3/8
Mfr # TT2CUD43G
Zoro # G2440840
original price:
$7.04
16% off
new price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2CUD4
- Fits Brand Speedaire
- Material Polypropylene/PVC
- For Number of Hoses 1
- Shape Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT2CUD43G
- Zoro # G2440840
- UPC # 190735838785
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Hose Stop Overall Outside Dia. | 2 3/8 in |
For Hose Diameter | 3/8 in |
Hose Stop Overall Width | 1 5/8 in |
Details
Item | Bumper Stop |
For Use With Mfr. Model Number | 2CUD4 |
Fits Brand | Speedaire |
Material | Polypropylene/PVC |
For Number of Hoses | 1 |
Shape | Oval |
Description
Bumper Stop, Material Polypropylene/PVC, For Use With Grainger Item Number 2CUD4, Shape Oval, For Hose Diameter 3/8 in, Hose Stop Overall Width 1 5/8 in, Hose Stop Overall Outside Dia. 2 3/8 in, For Number of Hoses 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA 4" ID x 100 ft PVC Water Suction Hose 55 PSI Clear/BL (45DU68)
- ARO Valve, 1/4" NPT Port, 24VAC (A212SS-024-A)
- MILTON Brass Hose Ferrule, 23/32" OD, PK100 (1654-8BK)
- USA INDUSTRIALS Aftermarket P&H Replacement Carbon Motor Brush - Electrographitic, Grade E77 (REP2896W)
- SPEEDAIRE Pressure Gauge, For Use With Mfr. Model Number: 2MLW4 (PN22N033G)
- SPEEDAIRE Air Inlet (TTRL60212BG)
- SPEEDAIRE Stopper Assembly, 1/4 (TT2CUD23G)
- SPEEDAIRE Handle (TT78018G)
- SPEEDAIRE Air Filter (PN22N058G)
- SPEEDAIRE Swivel O-Ring Kit, 3/4 (6WA75-2)
- MI-T-M Garden Hose Swivel (23-0001)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts