Shop All Pneumatic Parts
Speedaire
Stopper Assembly, 3/8
Mfr # TT2CUB61G
Zoro # G2440761
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number 2CUB6
- Material Rubber
- For Number of Hoses 1
- Hose Stop Overall Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT2CUB61G
- Zoro # G2440761
- UPC # 190735838860
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Hose Stop Overall Width | 2 1/4 in |
For Hose Diameter | 3/8 in |
Hose Stop Overall Outside Dia. | 3 7/8 in |
Details
Item | Bumper Stop |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 2CUB6 |
Material | Rubber |
For Number of Hoses | 1 |
Shape | Oval |
Description
Bumper Stop, Material Rubber, For Use With Grainger Item Number 2CUB6, Shape Oval, For Hose Diameter 3/8 in, Hose Stop Overall Width 2 1/4 in, Hose Stop Overall Outside Dia. 3 7/8 in, For Number of Hoses 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-02)
- CONTINENTAL V-belt, 52 in L, 1/2 in W Top, Rubber (84520)
- GATES C5E Hydraulic Coupling (G35170-0606)
- POWERDRIVE V-Belt Tension Checker (BELT TENSION CHECKER)
- SPEEDAIRE Thrust Washer Spring, PK2 (TT729175G)
- SPEEDAIRE Contact Arm Set 1/4 In. (33RJ26)
- SPEEDAIRE Contact Arm Set 1/2 In. (33RJ27)
- SPEEDAIRE Intake Plate (TTRL81414G)
- SPEEDAIRE Oil Seal, PK2 (TT16114G)
- SPEEDAIRE Jaw Housing (42VA71)
- INGERSOLL-RAND Compressor Installation Kit, 1/ (38335402)
- Speedaire Pneumatic Parts