Shop All Pneumatic Parts
Speedaire
Stopper Assembly, 3/8 In
Mfr # TT4UKX53G
Zoro # G2441050
original price:
$8.09
16% off
new price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 4UKX5
- Fits Brand Westward
- Material Polypropylene/PVC
- Shape Oval
- For Number of Hoses 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT4UKX53G
- Zoro # G2441050
- UPC # 190735838488
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Hose Stop Overall Width | 1 5/8 in |
Hose Stop Overall Outside Dia. | 2 3/8 in |
For Hose Diameter | 3/8 in |
Details
Item | Bumper Stop |
For Use With Mfr. Model Number | 4UKX5 |
Fits Brand | Westward |
Material | Polypropylene/PVC |
Shape | Oval |
For Number of Hoses | 1 |
Description
Bumper Stop, Material Polypropylene/PVC, For Use With Grainger Item Number 4UKX5, Shape Oval, For Hose Diameter 3/8 in, Hose Stop Overall Width 1 5/8 in, Hose Stop Overall Outside Dia. 2 3/8 in, For Number of Hoses 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0330 D 010 BN4HC Size 0330, 10 Micron Filter Element for Pressure Filters (0330 D 010 BN4HC)
- TRIM Coolant, 5 gal, Bucket (C350/5)
- FLEXARM AR-40 Torque Reaction Arm 1-10 lb Tool (AR-40)
- RULAND Shaft Collar, Threaded, 1Pc, 7/8-9 In, Steel (TCL-14-9-F)
- SPEEDAIRE Filter Element (PN2142013G)
- SPEEDAIRE Ball Bearing (TT14525G)
- SPEEDAIRE Breather Kit (PN22N047G)
- SPEEDAIRE Bolt, Handle, PK4 (TTM400025G)
- SPEEDAIRE Spent Mandrel Bottle (42VA77)
- SPEEDAIRE Front Valve Block (TTRB44204K32G)
- MI-T-M Foam Gasket (26-0253)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts