Shop All Pneumatic Parts
Speedaire
Stopper Assembly, 1/4
Mfr # TT2CUA33G
Zoro # G2440868
original price:
$3.37
17% off
new price: $2.79
/ea
Sold in multiples of 5 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2CUA3
- Fits Brand Speedaire
- Material Polypropylene/PVC
- Shape Oval
- For Number of Hoses 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT2CUA33G
- Zoro # G2440868
- UPC # 190735838761
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Hose Stop Overall Width | 1 5/8 in |
For Hose Diameter | 1/4 in |
Hose Stop Overall Outside Dia. | 2 3/8 in |
Details
Item | Bumper Stop |
For Use With Mfr. Model Number | 2CUA3 |
Fits Brand | Speedaire |
Material | Polypropylene/PVC |
Shape | Oval |
For Number of Hoses | 1 |
Description
Bumper Stop, Material Polypropylene/PVC, For Use With Grainger Item Number 2CUA3, Shape Oval, For Hose Diameter 1/4 in, Hose Stop Overall Width 1 5/8 in, Hose Stop Overall Outside Dia. 2 3/8 in, For Number of Hoses 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD13003, Return Line, 25 micron, Inside-Out (MF0063639)
- SMC Y Union, 1/8 in., TubexTube (KQ2U01-00A)
- RENEWABLE LUBRICANTS Compressor Oil, 1 gal., SAE Grade 30 (84203)
- BESTORQ Bestorq Timing Belt Model 690-5M-20 - 27.17 in Outside Length - 0.59 in Top Width (690-5M-20)
- SPEEDAIRE Strain Relief Bushing, For Use With Mfr. Model Number: 2MLW4 (PN22N038G)
- SPEEDAIRE Spring Latch (TT2CUA9A4G)
- SPEEDAIRE O-Ring, 7.8x2.4 (TTR4420405G)
- SPEEDAIRE Spring Latch (TT2CUD44G)
- SPEEDAIRE Roll Pin (TT731043G)
- SPEEDAIRE Air Inlet (TTR4410218G)
- DIXON In-Line Air Lubricator, 3/4 in NPT Port, 70 SCFM Flow Rate, 200 psi Pressure (PL400)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts