Shop All Pneumatic Parts
Speedaire
Stopper Assembly, 1/4
Mfr # TT2CUA13G
Zoro # G2440938
product price: $3.05
/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2CUA1
- Fits Brand Speedaire
- Material Polypropylene/PVC
- For Number of Hoses 1
- Shape Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT2CUA13G
- Zoro # G2440938
- UPC # 190735838679
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Hose Stop Overall Outside Dia. | 2 3/8 in |
Hose Stop Overall Width | 1 5/8 in |
For Hose Diameter | 1/4 in |
Details
Item | Bumper Stop |
For Use With Mfr. Model Number | 2CUA1 |
Fits Brand | Speedaire |
Material | Polypropylene/PVC |
For Number of Hoses | 1 |
Shape | Oval |
Description
Bumper Stop, Material Polypropylene/PVC, For Use With Grainger Item Number 2CUA1, Shape Oval, For Hose Diameter 1/4 in, Hose Stop Overall Width 1 5/8 in, Hose Stop Overall Outside Dia. 2 3/8 in, For Number of Hoses 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- SOLBERG Element, Intake Filter (18P)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- POWERFLITE BX63 Cogged V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (BX63-2)
- SPEEDAIRE Sealing, O-Ring (PN31XG6405G)
- SPEEDAIRE Needle Bearing (TT15021G)
- SPEEDAIRE Intake Plate (TTRL81414G)
- SPEEDAIRE Jaw Pusher (42VA73)
- SPEEDAIRE Swivel Assembly, 3/8 (TT2CUA51G)
- SPEEDAIRE Rubber Stopper (PN31XG6905G)
- CAMOZZI #6520 04-04, Swivel Male Elbow, 1/4" OD X 1/4" NPT (6520 04-04)
- Speedaire Pneumatic Parts