Shop All Pneumatic Parts
Speedaire
Stopper Assembly, 1/2
Mfr # TT2CUA9A3G
Zoro # G2440971
original price:
$6.83
16% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2CUA9
- Fits Brand Speedaire
- Material Polypropylene/PVC
- For Number of Hoses 1
- Hose Stop Overall Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT2CUA9A3G
- Zoro # G2440971
- UPC # 190735838624
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Hose Stop Overall Width | 1 5/8 in |
For Hose Diameter | 1/2 in |
Hose Stop Overall Outside Dia. | 2 3/8 in |
Details
Item | Bumper Stop |
For Use With Mfr. Model Number | 2CUA9 |
Fits Brand | Speedaire |
Material | Polypropylene/PVC |
For Number of Hoses | 1 |
Shape | Oval |
Description
Bumper Stop, Material Polypropylene/PVC, For Use With Grainger Item Number 2CUA9, Shape Oval, For Hose Diameter 1/2 in, Hose Stop Overall Width 1 5/8 in, Hose Stop Overall Outside Dia. 2 3/8 in, For Number of Hoses 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Thread Lubricant, Gen Purp, NonCond, 4 Oz (TLNC-4)
- BOSTITCH Pneumatic Tool Repair Kit, For 4WK99 (ORK6)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212HU75N4)
- ENERPAC RD910K2, REPAIR KIT (RD910K2)
- SPEEDAIRE Front Valve Block (TTR4420432G)
- SPEEDAIRE Cooling Fan (PN23360372G)
- SPEEDAIRE Front Valve Block (TTRB44204K32G)
- SPEEDAIRE Knob (TT6T6201390018SG)
- SPEEDAIRE Lock Pin (TT214S536G)
- SPEEDAIRE Screw Thread Inserts (TT6T620146G)
- DEUBLIN Union, Leak Sensor, Oct, 7.25 (1103-840-835)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts