Shop All Stationary Gas Air Compressors
Speedaire
Stationary Air Compressor, 9.1 HP, Kohler
Mfr # 40JJ58
Zoro # G1809206
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$8,941.99
Free 30-Day Returns
Key Features
- Pump Type - Air Compressor Piston
- Engine HP - Air Compressor 9.1 hp
- Number of Stages - Air Compressor 2
- Tank Size - Air Compressor 30 gal
- Engine Brand - Air Compressor Kohler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 40JJ58
- Zoro # G1809206
- UPC # 190735624692
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 30 gal |
Tank Size | 30 gal. |
Overall Height | 45 1/2 in |
Overall Length | 41 39/64 in |
Overall Width | 20 1/2 in |
Outlet Size | 1/2 in |
Air Tank Size | 30 gal |
Description
Stationary Air Compressor, Fuel Type Diesel, Number of Stages 2, Engine Output Power 9.1 hp, Engine Brand Kohler, Free Air Flow Rate @ Maximum Pressure 18.3 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Recoil, Pump Type Piston, Pump Speed 870 RPM, Fuel Tank Capacity 1.30 gal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 5/8x3/8 In (BC26-10-6-A)
- GATES STAINLESS STEEL CLAMP (32008)
- D&D 104" Outside Length, 1/2" Top Width, 1 Ribs (A102/4L1040)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 4 mfd, 2 13/16 in Overall H (2MDV3)
- SPEEDAIRE Stationary Air Compressor, 13 HP, Honda (ABS-13H-80HG)
- SPEEDAIRE Stationary Air Compressor, 5.5 HP, Honda (40JL42)
- SPEEDAIRE Air Compressor, 13 HP, Honda (4LW38)
- SPEEDAIRE Stationary Air Compressor, 9 HP, Honda (AS2-SH08-30G)
- SPEEDAIRE Stationary Air Compressor, 14 HP, Kohler (5F564)
- SPEEDAIRE Stationary Air Compressor, 6.5 hp, 30 gal (799M94)
- QUINCY COMPRESSOR QUINCY Wheelbarrow w/ Honda GX160 (G15H8WQ)
- Speedaire Stationary Gas Air Compressors