Shop All Stationary Gas Air Compressors
Speedaire
Stationary Air Compressor, 5.5 HP, Honda
Mfr # 40JL42
Zoro # G0690405
product price: $2,123.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,123.99
Free 30-Day Returns
Key Features
- Pump Type - Air Compressor Piston
- Engine HP - Air Compressor 5.5 hp
- Number of Stages - Air Compressor 1
- Tank Size - Air Compressor 30 gal
- Engine Brand - Air Compressor Honda
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 40JL42
- Zoro # G0690405
- UPC # 190735624708
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 30 gal |
Tank Size | 30 gal. |
Overall Length | 41 in |
Overall Width | 22 in |
Overall Height | 38 in |
Outlet Size | 1/2 in |
Air Tank Size | 30 gal |
Description
Stationary Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 5.5 hp, Engine Brand Honda, Free Air Flow Rate @ Maximum Pressure 10.2 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Recoil, Sound Level 88 dB, Pump Type Piston, Pump Speed 1,150 RPM, Fuel Tank Capacity 0.8 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QS-16 (QS-16)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (3K663)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H2G)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PPR3063GV, Pressure Line, 3 micron, Outside-In (MF0059612)
- SPEEDAIRE Air Compressor, 13 HP, Honda (4LW38)
- SPEEDAIRE Stationary Air Compressor, 14 HP, Kohler (5F564)
- SPEEDAIRE Stationary Air Compressor, 9 HP, Honda (AS2-SH08-30G)
- SPEEDAIRE Stationary Air Compressor, 6.5 hp, 30 gal (799M94)
- SPEEDAIRE Stationary Air Compressor, 13 HP, Honda (ABS-13H-80HG)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS GAS POWERED 8HP 30 GALLON AIR COMPRESSOR (ATEATAF17G)
- Speedaire Stationary Gas Air Compressors