Shop All Stationary Gas Air Compressors
Speedaire
Stationary Air Compressor, 14 HP, Kohler
Mfr # 5F564
Zoro # G3440367
product price: $4,002.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$4,002.99
Free 30-Day Returns
Key Features
- Pump Type - Air Compressor Piston
- Engine HP - Air Compressor 14.0 hp
- Number of Stages - Air Compressor 2
- Tank Size - Air Compressor 30 gal
- Engine Brand - Air Compressor Kohler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5F564
- Zoro # G3440367
- UPC # 190735632390
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 30 gal |
Overall Length | 41 in |
Overall Width | 22 in |
Tank Size | 30 gal. |
Overall Height | 48 in |
Air Tank Size | 30 gal |
Outlet Size | 1/2 in |
Description
Stationary Air Compressor, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 14 hp, Engine Brand Kohler, Free Air Flow Rate @ Maximum Pressure 24 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Recoil, Sound Level 91 dB, Pump Type Piston, Pump Speed 1,020 RPM, Fuel Tank Capacity 1.25 gal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Double Row Angular Contact Ball Bearing, Shielded, #5204KD (5204KD)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 021300R10VG30HCSP, Return Line, 10 micron, Outside-In (MF0063940)
- MILTON Replacement Hose Whip for 516, 15" (519)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, NFPA Double Acting (6X382)
- SPEEDAIRE Stationary Air Compressor, 5.5 HP, Honda (40JL42)
- SPEEDAIRE Stationary Air Compressor, 13 HP, Honda (ABS-13H-80HG)
- SPEEDAIRE Air Compressor, 13 HP, Honda (4LW38)
- SPEEDAIRE Stationary Air Compressor, 6.5 hp, 30 gal (799M94)
- SPEEDAIRE Stationary Air Compressor, 9 HP, Honda (AS2-SH08-30G)
- INDUSTRIAL AIR TruckMount AirCompressor, Gas, 30 gal., 13 (IH1393075)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G313H30HCE (G513H30HCE)
- Speedaire Stationary Gas Air Compressors