Shop All Stationary Gas Air Compressors
Speedaire
Stationary Air Compressor, 13 HP, Honda
Mfr # ABS-13H-80HG
Zoro # G8538643
product price: $4,649.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$4,649.99
Free 30-Day Returns
Key Features
- Pump Type - Air Compressor Piston
- Engine HP - Air Compressor 13.0 hp
- Number of Stages - Air Compressor 2
- Tank Size - Air Compressor 80 gal
- Engine Brand - Air Compressor Honda
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # ABS-13H-80HG
- Zoro # G8538643
- UPC # 190735680216
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Overall Height | 53 in |
Tank Size | 80 gal. |
Overall Length | 52 in |
Overall Width | 26.5 in |
Air Tank Size | 80 gal |
Outlet Size | 3/8 in |
Description
Stationary Air Compressor, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 13 hp, Engine Brand Honda, Free Air Flow Rate @ Maximum Pressure 29 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Recoil, Sound Level Not Rated, Pump Type Piston, Pump Speed 1,000 RPM, Fuel Tank Capacity 1.7 gal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTFCD6070)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101308)
- BUYERS PRODUCTS Sump Strainer, 1-1/2" NPT, Male Thread (SW1501003)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B68SDS (2B68SDS)
- SPEEDAIRE Stationary Air Compressor, 14 HP, Kohler (5F564)
- SPEEDAIRE Air Compressor, 13 HP, Honda (4LW38)
- SPEEDAIRE Stationary Air Compressor, 9 HP, Honda (AS2-SH08-30G)
- SPEEDAIRE Stationary Air Compressor, 5.5 HP, Honda (40JL42)
- SPEEDAIRE Stationary Air Compressor, 6.5 hp, 30 gal (799M94)
- CHICAGO PNEUMATIC Stationary Air Compressor, 14 HP, Kohler (RCPC1430G)
- DEWALT 3-in-1 Two Stage Compressor 30G, 175PSI, 13.6SCFM at 100PSI, Gas, Generator 5,500W, Welder 200Amp (DXCMCGW1330)
- Speedaire Stationary Gas Air Compressors