Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Mfr # 49AE04
Zoro # G5007077
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 49AE04
- Zoro # G5007077
- UPC # 190735986363
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 13 25/32 in |
Overall Width | 6 13/16 in |
Overall Height | 15 9/32 in |
Hose Outside Dia. | 11/16 in |
Reel Width | 6 13/16 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Hose Fitting B Size | 1/4 in |
Swivel Inlet Size | 3/8 in |
Mount Hole Diameter | 3/8 in |
Mounting Hole Center to Center Height | 3 5/32 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mount Base Width | 5 1/8 in |
Reel Diameter | 13 13/16 in |
Overall Dimensions | 13 25/32 in L x 6 13/16 in W x 15 9/32 in H |
Hose Fitting A Size | 1/4 in |
Mount Base Height | 4 21/64 in |
Fitting Size | 1/4 in x 1/4 in |
Swivel Outlet Size | 1/4 in |
Mounting Hole Center to Center Width | 3 13/16 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Floor, Truck, Wall, Overall Height 15 9/32 in, Overall Length 13 25/32 in, Overall Width 6 13/16 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Turn L583233 (L583233)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,725 Nameplate RPM (L1405T)
- IKO Pilloball, Metric, #PB10 (PB10)
- NATIONAL Small Bore Metric Seals, 55X78X10-RLS35-S (55X78X10-RLS35-S)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (2CUC7)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (2CUC1)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (31XG63)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 200 psi (2CUD6)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (437J29)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (45UZ33)
- LEGACY MFG Legacy Levelwind 3/8 X 75 Hose Retractable Air Reel, (L8306)
- Speedaire Spring Return Hose Reels