Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 2,000 psi
Mfr # 45UZ53
Zoro # G4246980
original price:
$805.33
10% off
new price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 45UZ53
- Zoro # G4246980
- UPC # 190735986134
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 24 13/32 in |
Overall Width | 9 1/4 in |
Overall Height | 25 13/64 in |
Hose Outside Dia. | 5/8 in |
Reel Width | 9 1/4 in |
Reel Diameter | 24 7/16 in |
Fitting Size | 3/8 in x 3/8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mount Hole Diameter | 1/2 in |
Hose Fitting B Size | 3/8 in |
Mounting Hole Center to Center Width | 3 15/16 in |
Overall Dimensions | 24 13/32 in L x 9 1/4 in W x 25 13/64 in H |
Swivel Outlet Thread Size | 3/8 in - 18 |
Mounting Hole Center to Center Height | 6 19/64 in |
Mount Base Height | 9 27/32 in |
Hose Fitting A Size | 3/8 in |
Mount Base Width | 7 3/32 in |
Swivel Inlet Size | 3/8 in |
Swivel Outlet Size | 3/8 in |
Description
Spring Return Hose Reel, Oil, 2,000 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 13/64 in, Overall Length 24 13/32 in, Overall Width 9 1/4 in, Corrosion-Resistant Yes, For Dual Hose Yes, Hose Color Black, Hose Cover Material Polyurethane, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 177.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 90V DC Voltage (1LRA9)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- PARKER Check Valve, 2.85" L x 1.88" W x 1.88" H (DT-1250-MOMS-5)
- PIX V-Belt, 1/4 X 46 (2L460)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (2CUC7)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (31XG63)
- SPEEDAIRE Speedaire x Spring Return Hose Reel, Max 300 psi (437J23)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (31XG65)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUA9)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 40 ft Length, 300 psi (2CUC9)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 75 ft. Length, 300 psi (EZ-SH-375)
- Speedaire Spring Return Hose Reels