Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi
Mfr # 6WA70
Zoro # G2950525
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6WA70
- Zoro # G2950525
- UPC # 190735680346
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 35 ft |
Overall Length | 15 5/16 in |
Overall Width | 6 1/8 in |
Overall Height | 17 in |
Reel Width | 6 1/2 in |
Length | 15 5/16 in |
Hose Outside Dia. | 11/16 in |
Height | 17 in |
Mounting Hole Center to Center Width | 3 13/64 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/8 in |
Mounting Hole Center to Center Height | 5 13/64 in |
Reel Diameter | 14 7/16 in |
Mount Hole Diameter | 1/2 in |
Swivel Outlet Thread Size | 3/8 in |
Overall Dimensions | 15 5/16 in L x 6 1/8 in W x 17 in H |
Mount Base Width | 5 3/32 in |
Mount Base Height | 6 13/32 in |
Fitting Size | 3/8 in x 1/4 in |
Swivel Inlet Thread Size | 3/8 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 33 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 35 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 17 in, Overall Length 15 5/16 in, Overall Width 6 1/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material Rubber, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch, #CR14B (CR14B)
- HHIP MGMN-200-G Grade BPG20B-PVD Cut-Off & Grooving Insert (6024-3051)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 17 # of Teeth (50BS17H X 1)
- D&D 82" Outside Length, 1/2" Top Width, 1 Ribs (A80/4L820)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (45UZ33)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J21)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (31XG65)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (31XG63)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (31XG62)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (45UZ34)
- LEGACY AIR HOSE REEL 1/2" X 50 FT ZILLA (LML8041FZ)
- Speedaire Spring Return Hose Reels