Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi
Mfr # 49AE03
Zoro # G4849516
original price:
$145.66
8% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 49AE03
- Zoro # G4849516
- UPC # 190735986332
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Overall Length | 12 19/32 in |
Overall Width | 6 1/32 in |
Overall Height | 13 29/32 in |
Hose Outside Dia. | 11/16 in |
Reel Width | 6 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Overall Dimensions | 12 19/32 in L x 6 1/32 in W x 13 29/32 in H |
Swivel Outlet Thread Size | 1/4 in - 18 |
Reel Diameter | 12 5/8 in |
Mount Base Height | 4 21/64 in |
Fitting Size | 1/4 in x 1/4 in |
Mounting Hole Center to Center Height | 3 5/32 in |
Swivel Outlet Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Mounting Hole Center to Center Width | 3 1/32 in |
Mount Base Width | 4 21/64 in |
Hose Fitting B Size | 1/4 in |
Swivel Inlet Size | 3/8 in |
Mount Hole Diameter | 3/8 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 25 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Floor, Truck, Wall, Overall Height 13 29/32 in, Overall Length 12 19/32 in, Overall Width 6 1/32 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Stator Cover, Replacement For Wai Global 46-82508 (46-82508)
- DAYTON 5L650 V-Belt, 65" Outside Length, 21/32" Top Width, 1 Ribs (5L650)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton (GGS_47542)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5 inch OD (23V500SH)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (45UZ34)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (4UKX5)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (31XG65)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (45UZ32)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 40 ft Length, 300 psi (2CUC9)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 250 psi (45UZ40)
- REELCRAFT Reelcraft, Hose Reel, 1-1/2"x50 ft., Max 600 psi (G9600 OLPBW)
- Speedaire Hose & Cable Reels