Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi
Mfr # 437J20
Zoro # G5357569
original price:
$145.86
9% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 437J20
- Zoro # G5357569
- UPC # 00194484257378
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Overall Length | 12 39/64 in |
Overall Width | 6 1/64 in |
Overall Height | 13 29/32 in |
Hose Outside Dia. | 1/2 in |
Reel Width | 6 1/64 in |
Overall Dimensions | 12 39/64 in L x 6 1/64 in W x 13 29/32 in H |
Swivel Outlet Size | 1/4 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mount Base Height | 4 21/64 in |
Mount Hole Diameter | 3/8 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Reel Diameter | 12 5/8 in |
Mounting Hole Center to Center Height | 3 5/32 in |
Mounting Hole Center to Center Width | 3 1/32 in |
Mount Base Width | 4 21/64 in |
Hose Fitting B Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Swivel Inlet Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Wall, Overall Height 13 29/32 in, Overall Length 12 39/64 in, Overall Width 6 1/64 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON H Style 3/8" body Industrial Coupler, 3/8" FNPT, PK5 (1835)
- CHIEF Hydraulic Gear Pump, 11 GPM (250092)
- POWERFLITE 4L280 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280-2)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25WW)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J21)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (440G24)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (2CUC1)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (49AE05)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (49AE06)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (6WA70)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (UR7850 OLB)
- Speedaire Spring Return Hose Reels