Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi
Mfr # 2CUA3
Zoro # G2917171
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Housing Material Steel
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2CUA3
- Zoro # G2917171
- UPC # 190735610183
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Overall Length | 17 3/4 in |
Overall Width | 7 in |
Overall Height | 17 in |
Hose Outside Dia. | 1/2 in |
Reel Width | 4 3/4 in |
Length | 17 3/4 in |
Height | 17 in |
Hose Fitting B Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Overall Dimensions | 17 3/4 in L x 7 in W x 17 in H |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Width | 4 in |
Swivel Inlet Thread Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Swivel Outlet Thread Size | 1/4 in |
Mount Base Width | 5 45/64 in |
Reel Diameter | 16 3/16 in |
Mount Base Height | 6 in |
Mounting Hole Center to Center Height | 5 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 17 in, Overall Length 17 3/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Rubber, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- DODGE 2517 X 1 5/8 Keyway Taper Locking Bushing (2517 X1-5/8)
- SPEEDAIRE Jaw Housing (42VA71)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx86"L, Top Width: 1/2" (754-3005)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (2CUA5)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia, 50 ft Length, 300 psi (2CUA7)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUD4)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUA9)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (45UZ34)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (49AE04)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMPL-N-450)
- Speedaire Hose & Cable Reels