Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi
Mfr # 45UZ36
Zoro # G4247157
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Hose Length 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 45UZ36
- Zoro # G4247157
- UPC # 190735986271
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 35 ft |
Overall Length | 12 19/32 in |
Overall Width | 6 39/64 in |
Overall Height | 13 57/64 in |
Hose Outside Dia. | 1/2 in |
Reel Width | 6 39/64 in |
Mounting Hole Center to Center Height | 25/32 in, 3 5/32 in |
Mount Hole Diameter | 3/8 in |
Hose Fitting B Size | 1/4 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Swivel Outlet Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Reel Diameter | 12 5/8 in |
Mount Base Width | 3 21/32 in |
Swivel Inlet Size | 3/8 in |
Overall Dimensions | 12 19/32 in L x 6 39/64 in W x 13 57/64 in H |
Fitting Size | 1/4 in x 1/4 in |
Mount Base Height | 4 21/64 in |
Mounting Hole Center to Center Width | 2 23/64 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 35 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 35 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Floor, Truck, Wall, Overall Height 13 57/64 in, Overall Length 12 19/32 in, Overall Width 6 39/64 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grease Fitting, 45deg, 1/4-28, PK10 (GFD3053)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X06PFT)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.250 ID X 1.634 OD X 100 FT [Each] (TPVCWIRE1.2X1.634X100FT-VARDEX)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - In-Out 3/8 Inch NPT Female 3 Way Outlet (FPM66R-3)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (6WA74)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (437J22)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (6WA72)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (31XG63)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia, 50 ft Length, 300 psi (2CUA7)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (6WA73)
- PROLUBE PROLUBE x Dual Arm, Oil Reel, 1/2" NPT x 50 ft. (47973)
- Speedaire Spring Return Hose Reels