Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi
Mfr # 437J25
Zoro # G5354050
original price:
$154.99
29% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 437J25
- Zoro # G5354050
- UPC # 00194484257422
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Overall Length | 12 39/64 in |
Overall Width | 5 3/16 in |
Overall Height | 13 29/32 in |
Hose Outside Dia. | 1/2 in |
Reel Width | 5 3/16 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Mount Base Width | 4 21/64 in |
Mount Base Height | 4 21/64 in |
Mount Hole Diameter | 3/8 in |
Reel Diameter | 12 5/8 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Hose Fitting A Size | 1/4 in |
Swivel Outlet Size | 1/4 in |
Mounting Hole Center to Center Height | 3 5/32 in |
Swivel Inlet Size | 1/4 in |
Mounting Hole Center to Center Width | 3 1/32 in |
Hose Fitting B Size | 1/4 in |
Overall Dimensions | 12 39/64 in L x 5 3/16 in W x 13 29/32 in H |
Fitting Size | 1/4 in x 1/4 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 25 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Wall, Overall Height 13 29/32 in, Overall Length 12 39/64 in, Overall Width 5 3/16 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-3206A C3, Double Row Ball Brgs, 3206A C3 (3206A C3)
- CAMOZZI Filter Regulator S.Mx NPT (MX2-3/8-FR0004-TF)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V (4YFJ8)
- SKF SKF 5203A2ZTN9C3, Double Row Ball Bearings (5203A2ZTN9C3)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (437J26)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (4UKX5)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (6WA75)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (2CUB6)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (49AE04)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUD4)
- REELCRAFT 3/4in x 35 ft. 50 psi, Fuel Hose Reel with Hose (FHD79035-OLP)
- Speedaire Hose & Cable Reels