Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi
Mfr # 437J24
Zoro # G5356239
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 437J24
- Zoro # G5356239
- UPC # 00194484257415
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Overall Length | 11 13/16 in |
Overall Width | 5 39/64 in |
Overall Height | 12 39/64 in |
Hose Outside Dia. | 1/2 in |
Reel Width | 5 39/64 in |
Swivel Inlet Size | 1/4 in |
Mount Hole Diameter | 5/16 in |
Mounting Hole Center to Center Height | 3 5/32 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Overall Dimensions | 11 13/16 in L x 5 39/64 in W x 12 39/64 in H |
Mount Base Width | 9 27/32 in |
Hose Fitting A Size | 1/4 in |
Swivel Outlet Size | 1/4 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Hose Fitting B Size | 1/4 in |
Mounting Hole Center to Center Width | 6 19/64 in |
Reel Diameter | 11 13/16 in |
Fitting Size | 1/4 in x 1/4 in |
Mount Base Height | 5 35/64 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 25 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Wall, Overall Height 12 39/64 in, Overall Length 11 13/16 in, Overall Width 5 39/64 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-05-11)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- SOLBERG Filter Element, Paper, 2 Micron (834)
- FESTO Non-Return Valve HA-1/8-QS-8 (HA-1/8-QS-8)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 40 ft Length, 300 psi (2CUC9)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (49AE04)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (2CUC1)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUA9)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (2CUB8)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (6WA73)
- REELCRAFT Reelcraft RT650-OLP 3/8"x 50' 300 PSI Medium Duty Low Pressure Spring Retractable Hose Reel (RT650-OLP)
- Speedaire Spring Return Hose Reels