Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi
Mfr # 437J06
Zoro # G5631031
original price:
$108.91
18% off
new price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 437J06
- Zoro # G5631031
- UPC # 00194484257231
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Overall Length | 12 39/64 in |
Overall Width | 7 3/32 in |
Overall Height | 13 25/64 in |
Description
Spring Return Hose Reel, Air, Water, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Overall Height 13 25/64 in, Overall Length 12 39/64 in, Overall Width 7 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EMS 5196N MOTOR (5196N MOTOR)
- BALDOR-RELIANCE Permanent Magnet Motor, 1 HP, 1750 rpm (CDP3445)
- ELESA Oil drain plugs for high pressures, TSR.3/8 (TSR.)
- CARLISLE R3VX530-5 Power-Wedge Cog-Band (R3VX530-5)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia, 50 ft Length, 300 psi (2CUA7)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (437J26)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J25)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (6WA75)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUD4)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (2CUA5)
- ZEELINE 25 ft. 0.75 in. DEF Hose Reel (DEF-7925)
- Speedaire Hose & Cable Reels