Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi
Mfr # 31XG63
Zoro # G9098101
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Length 75 ft
- Housing Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 31XG63
- Zoro # G9098101
- UPC # 190735614129
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 75 ft |
Overall Length | 20 7/8 in |
Overall Width | 12 1/2 in |
Overall Height | 21 5/16 in |
Hose Outside Dia. | 13/16 in |
Reel Width | 12 1/2 in |
Mounting Hole Center to Center Height | 2 29/32 in, 3 47/64 in |
Mounting Hole Center to Center Width | 2 23/64 in, 10 15/16 in |
Hose Fitting A Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Hose Fitting B Size | 1/2 in |
Swivel Outlet Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Fitting Size | 1/2 in x 1/2 in |
Overall Dimensions | 20 7/8 in L x 12 1/2 in W x 21 5/16 in H |
Mount Hole Diameter | 5/16 in, 7/16 in |
Swivel Inlet Size | 1/2 in |
Mount Base Height | 5 29/32 in |
Mount Base Width | 12 33/64 in |
Reel Diameter | 19 11/16 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 75 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 75 ft, Reel Material Steel, Mounting Location Bench, Cart, Ceiling, Floor, Truck, Wall, Overall Height 21 5/16 in, Overall Length 20 7/8 in, Overall Width 12 1/2 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 3-IN-ONE Multi-Purpose Oil 4 oz (100703)
- GATES Metric-Power V-Belts, XPZ1262 (XPZ1262)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3092408, Return Line, 15 micron, Inside-Out (MF0595033)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 40 Chain Size, 14 # of Teeth (40BS14H X 1/2)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (31XG62)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (4UKX5)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (6WA69)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (2CUC7)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (2CUA3)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J24)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SLPL-4100)
- Speedaire Spring Return Hose Reels