Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # 437J29
Zoro # G5377010
original price:
$276.23
25% off
new price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 437J29
- Zoro # G5377010
- UPC # 00194484257453
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 15 3/4 in |
Overall Width | 7 23/64 in |
Overall Height | 16 55/64 in |
Hose Outside Dia. | 13/16 in |
Reel Width | 7 23/64 in |
Reel Diameter | 15 3/4 in |
Overall Dimensions | 15 3/4 in L x 7 23/64 in W x 16 55/64 in H |
Swivel Inlet Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Fitting Size | 1/2 in x 1/2 in |
Mounting Hole Center to Center Width | 3 11/32 in |
Mount Base Width | 5 33/64 in |
Swivel Outlet Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mount Base Height | 4 47/64 in |
Hose Fitting B Size | 1/2 in |
Mounting Hole Center to Center Height | 3 47/64 in |
Mount Hole Diameter | 7/16 in |
Hose Fitting A Size | 1/2 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Wall, Overall Height 16 55/64 in, Overall Length 15 3/4 in, Overall Width 7 23/64 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 5/16x7/16x3/4 L, PK3 (3FJG8)
- WD-40 3-In-1 Penetrant Oil 4Oz (120015)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (B130)
- BESTORQ Aftermarket Husqvarna RZ4824F (967003801) (Belt, 48" Deck) Zero Turn Mower Replacement Belt, B133LG (B133LG)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (6WA75)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (45UZ32)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (45UZ33)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J21)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (440G24)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUA9)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (DP5835 OLP)
- Speedaire Spring Return Hose Reels