Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # 2CUD4
Zoro # G2590314
original price:
$662.39
24% off
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Stainless Steel
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 2CUD4
- Zoro # G2590314
- UPC # 190735610305
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 20 5/8 in |
Overall Width | 8 7/16 in |
Overall Height | 22 1/2 in |
Reel Width | 8 13/32 in |
Hose Outside Dia. | 7/8 in |
Height | 22 1/2 in |
Length | 20 5/8 in |
Mount Base Height | 7 in |
Reel Diameter | 19 5/8 in |
Mount Base Width | 6 3/32 in |
Swivel Inlet Thread Size | 1/2 in |
Mounting Hole Center to Center Width | 4 in |
Overall Dimensions | 20 5/8 in L x 8 7/16 in W x 22 1/2 in H |
Mounting Hole Center to Center Height | 6 in |
Mount Hole Diameter | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in |
Description
Spring Return Hose Reel, Washdown, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 22 1/2 in, Overall Length 20 5/8 in, Overall Width 8 7/16 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Rubber, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (06E-666)
- ARO Valve, Alpha Series, A313SD-024-D (A313SD-024-D)
- LINCOLN Grease Fitting Flush Type, 1/4" Drive (L1885)
- GATES Hi-Power II Belts, B60 (B60)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia, 50 ft Length, 300 psi (2CUA7)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (45UZ35)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (2CUC1)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (440G24)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (2CUB8)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (45UZ37)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MP-N-450)
- Speedaire Spring Return Hose Reels