Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # 2CUA9
Zoro # G2791372
original price:
$297.94
6% off
new price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2CUA9
- Zoro # G2791372
- UPC # 190735610213
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 5/16 in |
Overall Width | 7 in |
Overall Height | 22 1/2 in |
Reel Width | 4 3/4 in |
Height | 22 1/2 in |
Hose Outside Dia. | 7/8 in |
Length | 20 5/8 in |
Swivel Outlet Thread Size | 1/2 in |
Reel Diameter | 19 5/16 in |
Hose Fitting B Size | 1/2 in |
Mount Base Width | 5 29/32 in |
Mount Hole Diameter | 1/2 in |
Hose Fitting A Size | 1/2 in |
Overall Dimensions | 19 5/16 in L x 7 in W x 22 1/2 in H |
Fitting Size | 1/2 in x 1/2 in |
Mounting Hole Center to Center Width | 4 in |
Swivel Inlet Thread Size | 1/2 in |
Mount Base Height | 5 45/64 in |
Mounting Hole Center to Center Height | 5 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 22 1/2 in, Overall Length 19 5/16 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Rubber, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLTSS-130)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.22 cu.in/rev, 5/8 Dia. Straight Shaft, 19.01 GPM at MAX 3600 RPM (GP-F20-20-P-C)
- RULAND Coupling, 4 Beam Set Screw, 1/4in.x 1/4in. (PSR16-4-4-SS)
- LINCOLN Single Acting Oil Pump, Air, 3.1 GPM (4475)
- SPEEDAIRE Speedaire x Spring Return Hose Reel, Max 300 psi (437J23)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J25)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (6WA72)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (2CUC7)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (2CUA3)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (45UZ36)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LP-150-RH-BXB)
- Speedaire Spring Return Hose Reels