Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi
Mfr # 31XG66
Zoro # G9098135
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 31XG66
- Zoro # G9098135
- UPC # 190735614150
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 100 ft |
Overall Length | 20 7/8 in |
Overall Width | 12 1/2 in |
Overall Height | 21 5/16 in |
Reel Width | 12 1/2 in |
Hose Outside Dia. | 13/16 in |
Mounting Hole Center to Center Height | 2 29/32 in, 3 47/64 in |
Fitting Size | 1/2 in x 1/2 in |
Mount Base Height | 5 29/32 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Hose Fitting B Size | 1/2 in |
Swivel Outlet Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mount Base Width | 12 31/64 in |
Reel Diameter | 19 11/16 in |
Hose Fitting A Size | 1/2 in |
Mounting Hole Center to Center Width | 1 37/64 in, 10 63/64 in |
Mount Hole Diameter | 5/16 in, 7/16 in |
Swivel Inlet Size | 1/2 in |
Overall Dimensions | 20 7/8 in L x 12 1/2 in W x 21 5/16 in H |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 100 ft, Reel Material Steel, Mounting Location Bench, Cart, Ceiling, Floor, Truck, Wall, Overall Height 21 5/16 in, Overall Length 20 7/8 in, Overall Width 12 1/2 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Bushing Qd, E 1 7/8 (E 1 7/8)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,36 IN OAL)
- PIX V-Belt, Cogged 5/8 X 59 (5VX590)
- FESTO Micro Filter LFMA-D-MINI-A-U (LFMA-D-MINI-A-U)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (45UZ37)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (437J20)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (31XG62)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (437J22)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 200 psi (2CUD6)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (45UZ36)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 1/2" Hose Dia., 30 ft. Length (MPDL-N-430)
- Speedaire Spring Return Hose Reels