Shop All Spring Return Hose Reels
This Product is Discontinued
Speedaire
Spring Return Hose Reel, 1" Hose Dia., 50 ft. Length, 250 psi (Discontinued)
Mfr # 45UZ51
Zoro # G4247008
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 45UZ51
- Zoro # G4247008
- Country of Origin Unknown
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Overall Length | 21 29/64 in |
Overall Width | 16 29/64 in |
Overall Height | 22 1/4 in |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1 in, Hose Length 50 ft, Overall Height 22 1/4 in, Overall Length 21 29/64 in, Overall Width 16 29/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.