Shop All Pneumatic Parts
Speedaire
Spring Latch
Mfr # TT2CUA14G
Zoro # G2440947
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in, 1 11/16 in
- Fits Brand Speedaire
- For Use With Mfr. Model Number L805102
- Material Stainless Steel
- Overall Dimensions 1 in L x 5/16 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT2CUA14G
- Zoro # G2440947
- UPC # 190735838662
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Overall Length | 1 in, 1 11/16 in |
Overall Dimensions | 1 in L x 5/16 in W |
Overall Width | 5/16 in, 3/8 in |
Details
Item | Latch Spring |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | L805102 |
Material | Stainless Steel |
Finish/Coating | Heat Treated |
Description
Latch Spring, Material Stainless Steel, For Use With Grainger Item Number 2CUA1A, For Use With Mfr. Model Number L805102, Finish/Coating Heat Treated, Overall Length 1 in, 1 11/16 in, Overall Width 5/16 in, 3/8 in, 1 in L x 5/16 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight-Thru Steel Plug, 1/4"FPT (25FP)
- MILTON Twist Lock Univ Coupler, 3/4"MNPT, PK10 (1863-8)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6400-08-06-O)
- D&D 67" Outside Length, 7/8" Top Width, 1 Ribs (C63)
- SPEEDAIRE Regulator Valve Assembly, Standard (114X53)
- SPEEDAIRE Bushing (TT633040G)
- SPEEDAIRE Internal Gear (TT731968G)
- SPEEDAIRE Rubber Mount, PK4 (TT28332G)
- SPEEDAIRE Stopper Assembly, 3/8 In (TT4UKX53G)
- SPEEDAIRE Valve (TTR4420431G)
- DYNABRADE Sanding Pads, 4" W x 3/4" L (57956)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts