Shop All Hose Clamp & Reel Parts
Speedaire
Spring Latch
Mfr # TT2CU8153G
Zoro # G9497835
product price: $0.82
/ea
$0.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- Overall Length 1 in
- Finish/Coating Heat Treated
- Material Stainless Steel
- Overall Dimensions 1 in L x 5/16 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT2CU8153G
- Zoro # G9497835
- UPC # 190735838716
- Country of Origin China
- Category Hose Clamp & Reel Parts
Dimensions
Overall Length | 1 in |
Overall Dimensions | 1 in L x 5/16 in W |
Overall Width | 5/16 in |
Details
Item | Latch Spring |
Fits Brand | Speedaire |
Finish/Coating | Heat Treated |
Material | Stainless Steel |
For Use With Mfr. Model Number | L815103, L815152, L815153 |
Description
Latch Spring, Material Stainless Steel, For Use With Grainger Item Number 2CUA3B, 2CUA5A, 3CUA7B, For Use With Mfr. Model Number L815103, L815152, L815153, Finish/Coating Heat Treated, Overall Length 1 in, Overall Width 5/16 in, 1 in L x 5/16 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- TRITAN Roller Chain, Single Strand, Link (50-1R CL)
- TRITAN Bearings, 8.00mm Bore Dia., 16.00mm (LF1680 ZZ SRL)
- BALDOR-RELIANCE Evaporative Cooler Motor, 208 to 230/460V (110466-9)
- SPEEDAIRE Roller Guide, Top, 4-way, 12 5/8 in (A109-4100)
- SPEEDAIRE Swivel Assembly (42PC76)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2100)
- SPEEDAIRE Roller Guide Assembly (TT2CUA9A5G)
- SPEEDAIRE Swivel Joint Housing (42PC66)
- SPEEDAIRE Guide Roller Set (42PC56)
- REELCRAFT Static Discharge Reel Assfty (G 3050 N)
- Speedaire Hose Clamp & Reel Parts